Shop All Circuit Breakers
Sensata
Circuit Breaker, IULN Series 35A, 3 Pole
Mfr # IULN111-1-65-35.0
Zoro # G505809563
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULN
- Amps 35A
- Number of Poles 3
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IULN111-1-65-35.0
- Zoro # G505809563
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.265 in |
Height | 2.44 in |
Details
Item | Circuit Breaker |
Series | IULN |
Amps | 35A |
Number of Poles | 3 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 2 M (GBLC2-D1-02)
- RACO Compression Connector, 2" Conduit (2918)
- PANDUIT Cable Tie, SG Series, 4.2L (106mm), Mini (SG100M-M0)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB5AS8445)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, C Curve (M9F22216)
- SQUARE D Molded Case Circuit Breaker, PGL Series 1,000A, 3 Pole, 600V AC (PGL36100U31A)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRN115AF)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, B Curve (M9F21306)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QOM2200MM)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG13F0100TFFJ)
- GE Molded Case Circuit Breaker, THQL Series 35A, 1 Pole, 120/240V AC (THQL1135)
- Sensata Circuit Breakers