Shop All Circuit Breakers
Sensata
Circuit Breaker, IULN Series 30A, 2 Pole
Mfr # IULN11-1REC4-52-30.0
Zoro # G605809562
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULN
- Amps 30A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IULN11-1REC4-52-30.0
- Zoro # G605809562
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Height | 2.44 in |
Details
Item | Circuit Breaker |
Series | IULN |
Amps | 30A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Nipple, St, 1-1/2" (AN-5S)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120DF)
- SCHNEIDER ELECTRIC Illuminated emergency stop switching off head, Harmony XB5, plastic, red mushroom 40mm, 22mm, trigger latching push pull, with state indicator (ZB5AT8643M)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 3 Pole, 120/240V AC (QOB3501021)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFN120AF)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230CP)
- SQUARE D Combination Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (SQ387567)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120C)
- SIEMENS Miniature Circuit Breaker, BQ Series 50A, 3 Pole, 240V AC (BQ3B050)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F22220)
- Sensata Circuit Breakers