Shop All Circuit Breakers
Sensata
Circuit Breaker, IULN Series 15A, 3 Pole, 277/480V AC
Mfr # IULN111-1REC4-61-15.0-E
Zoro # G205809580
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULN
- Amps 15A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IULN111-1REC4-61-15.0-E
- Zoro # G205809580
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.265 in |
Height | 2.44 in |
Details
Item | Circuit Breaker |
Series | IULN |
Amps | 15A |
Number of Poles | 3 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 5 ft. (3375)
- EATON Hour Meter, Square, 8 Digit, 10-30VDC (8-T-65-4848PM-402)
- DAYTON Aux Contact, IEC, 2NO/2NC, 120VAC/240VDC (6EAT2)
- MURR ELEKTRONIK ADAPTOR M8 MALE 3 POLE/ M12 FEMALE CONF. 1, 3, 4 (7000-88521-0000000)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 1 Pole, 277/480V AC, C Curve (FAZ-C15/1-NA-SP)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 40A, 1 Pole, 120V AC (UBIA40NI)
- SQUARE D Miniature Circuit Breaker, QOU Series 90A, 3 Pole, 120/240V AC (QOU390)
- EATON Molded Case Circuit Breaker, ED Series 150A, 3 Pole, 240V AC (ED3150)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, JDA Series 250A, 3 Pole, 600V AC (JDA36250U31X)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF0230N)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-05)
- Sensata Circuit Breakers