Shop All Circuit Breakers
Sensata
Circuit Breaker, IULK Series 50A, 1 Pole
Mfr # IULK1-1-53-50.0-AK-01
Zoro # G505808955
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULK
- Amps 50A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IULK1-1-53-50.0-AK-01
- Zoro # G505808955
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 3.201 in |
Height | 2.49 in |
Details
Item | Circuit Breaker |
Series | IULK |
Amps | 50A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPE SOLAR Inverter Cable, 5 ft., 4 AWG (GS-CBL-INV-5)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Red (HS364-S50-RED)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- PANDUIT Ferrule, 14 AWG, PP, 15/32in., PK500 (FSD80-8-D)
- EGS Mini Circuit Breaker 20A (EGSFHW620A)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QOT1515)
- EATON Circuit Breaker, PDG Series 30A, 3 Pole, 600V AC, A Curve (PDG23F0030TFFL)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-610-111-D)
- ABB Circuit Breaker, SU201 Series 2A, 1 Pole, 230/277V AC, C Curve (SU201M-C2)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130CP)
- SQUARE D Miniature Circuit Breaker, HOM Series 35A, 2 Pole, 120/240V AC (HOM235)
- Sensata Circuit Breakers