Shop All Circuit Breakers
Sensata
Circuit Breaker, IULK Series 40A, 1 Pole
Mfr # IULK1-4-69-40.0-01
Zoro # G505809280
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULK
- Amps 40A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IULK1-4-69-40.0-01
- Zoro # G505809280
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 3.201 in |
Height | 2.49 in |
Details
Item | Circuit Breaker |
Series | IULK |
Amps | 40A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828221)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT40-0AA0)
- GARDNER BENDER Duct Seal Compound, 1 lb., Pug (DS-130)
- TECHFLEX Sleeving, 2.00 In., 25 ft., Black (DWN2.00BK25)
- BLUE SEA SYSTEMS Circuit Breaker, 10A, Not Rated (2132)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F42220)
- EATON Miniature Circuit Breaker, GHB Series 50A, 2 Pole, 277/480V AC (GHB2050)
- GE Molded Case Circuit Breaker, TEY Series 50A, 3 Pole, 277/480V AC (TEY350)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240CP)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, B Curve (5SJ41166HG40)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360)
- Sensata Circuit Breakers