Shop All Circuit Breakers
Sensata
Circuit Breaker, IULK Series 35A, 1 Pole
Mfr # IULK1-1-53-35.0-AK-01
Zoro # G505809006
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series IULK
- Amps 35A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IULK1-1-53-35.0-AK-01
- Zoro # G505809006
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 3.201 in |
Height | 2.49 in |
Details
Item | Circuit Breaker |
Series | IULK |
Amps | 35A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Dura-Blade™ 66/110 Cut Punchdown Blade (VDV427-104)
- TELEMECANIQUE SENSORS Roller Lever Arm Rod, 5.5 In. Arm L (9007FA6)
- IFM Patch Cable, 5 m Cable Length (E11420)
- NVENT CADDY Wire Rod Flange Clip with Stud (4Z4S)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 2 Pole, 120/240V AC (BQ2B060)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 15A, 1 Pole, 277V AC, C Curve (5SJ41187HG42)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- SIEMENS Miniature Circuit Breaker, BQ Series 100A, 3 Pole, 240V AC (BQ3B100)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole, 120V AC (D120)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, Not Rated, C Curve (FAZ-C2/1-NA-DC-SP)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO2401021)
- Sensata Circuit Breakers