No Product Image Available

Sensata

Circuit Breaker, IULK Series 30A, 1 Pole


product price: $65.15
/ea
Sold in multiples of 2 for $130.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series IULK
  • Amps 30A
  • Number of Poles 1
  • Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
  • Circuit Breaker Actuator Toggle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 0.750 in
Depth 3.201 in
Height 2.49 in

Details

Item Circuit Breaker
Series IULK
Amps 30A
Number of Poles 1
Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style Panel
Trip Type Hydraulic Magnetic
Instantaneous Trip Trip Free
Terminal Connection Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.