Shop All Circuit Breakers
Sensata
Circuit Breaker, IULK Series 2.5A, 1 Pole, 277V AC
Mfr # IULK1-1REC4R-66F-2.50-C-91
Zoro # G205809221
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULK
- Amps 2.5A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IULK1-1REC4R-66F-2.50-C-91
- Zoro # G205809221
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 3.201 in |
Height | 2.49 in |
Details
Item | Circuit Breaker |
Series | IULK |
Amps | 2.5A |
Number of Poles | 1 |
AC Voltage Rating | 277V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- EATON Thermal Unit, 1.16 to 1.27A (MSH1-45A)
- JR PRODUCTS SLIDE-OUT HIGH CURRENT MOTOR SWITCH, BLACK (12295)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, B Curve (FAZ-B10/1-SP)
- SIEMENS Miniature Circuit Breaker, Q Series 100A, 2 Pole, 120/240V AC (Q2100)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140HID)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 3 Pole, 120/240V AC (QOU3601042)
- SQUARE D Molded Case Circuit Breaker, BJA Series 20A, 1 Pole, 347/600V AC, B Curve (BJA160201)
- LEVITON Circuit Breaker, 20A, 2 Pole, 120/240V AC (R00-LB220-0TR)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- GE Miniature Circuit Breaker, THHQB Series 20A, 3 Pole, 240V AC (THHQB32020)
- Sensata Circuit Breakers