Shop All Circuit Breakers
Sensata
Circuit Breaker, IULK Series 0.2A, 1 Pole
Mfr # IULK1-1REC4-59-.200-01
Zoro # G505809136
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULK
- Amps 0.2A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IULK1-1REC4-59-.200-01
- Zoro # G505809136
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 3.201 in |
Height | 2.49 in |
Details
Item | Circuit Breaker |
Series | IULK |
Amps | 0.2A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G225)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6101)
- SQUARE D Multi 9 Spacer For Din Rail (MG27062)
- MINUTEMAN UPS LINE INTERACTIVE 1500VA 1050 WATTS UPS (PRO1500RT2U)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 277/480V AC, B Curve (BDA140205)
- EATON Circuit Breaker, FAZ Series 6A, 2 Pole, 277/480V AC, C Curve (FAZ-C6/2)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115CAFI)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 1 Pole, 120/240V AC (ITEQ115)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO1151021)
- GE Miniature Circuit Breaker, THQB Series 20A, 3 Pole, 240V AC (THQB32020)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120)
- Sensata Circuit Breakers