Shop All Circuit Breakers
Sensata
Circuit Breaker, IULHK Series 50A, 3 Pole
Mfr # IULHK111-1-41-50.0-01
Zoro # G005810014
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULHK
- Amps 50A
- Number of Poles 3
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IULHK111-1-41-50.0-01
- Zoro # G005810014
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.265 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | IULHK |
Amps | 50A |
Number of Poles | 3 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-1)
- MILWAUKEE TOOL Portable and Inverter Generator, 1,800 W Rated, 3,600 W Surge, 120V AC, 15 A A (MXF002-2XC)
- HUBBELL Triple Connector, Blk, Ser 16, Taper Nose (HBLM3FBK)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JLLS060)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 2 Pole, 120/240V AC (B230H)
- SQUARE D Molded Case Circuit Breaker, BDL Series 70A, 2 Pole, 347/600V AC, B Curve (BDL26070)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, D Curve (M9F23320)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 100A, Not Rated (7187)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 1 Pole, 230/400V AC, C Curve (5SY41407)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 3 Pole, 240V AC (B350HH)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, B Curve (FAZ-B15/2)
- Sensata Circuit Breakers