Shop All Circuit Breakers
Sensata
Circuit Breaker, IULHK Series 20A, 2 Pole
Mfr # IULHK11-1-61F-20.0-01
Zoro # G005810519
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULHK
- Amps 20A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IULHK11-1-61F-20.0-01
- Zoro # G005810519
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Height | 2.49 in |
Details
Item | Circuit Breaker |
Series | IULHK |
Amps | 20A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE DYNAMICS PD52V Automatic Transfer Switch; 240V; 50A (PD52V)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC 1/2NPT (1CPSA1)
- SEA-DOG Circuit Breaker, 50A, Not Rated (420855-1)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130)
- EATON Circuit Breaker, PDD Series 200A, 2 Pole, 240V AC, A Curve (PDD22G0200TFFL)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO3401021)
- SQUARE D Molded Case Circuit Breaker, JGL Series 150A, 3 Pole, 600V AC (JGL36150)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BRN120GF)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 1 Pole, 240/415V AC, C Curve (M9F42163)
- Sensata Circuit Breakers