Shop All Circuit Breakers
Sensata
Circuit Breaker, IULHK Series 15A, 3 Pole, 277/480V AC
Mfr # IULHK111-1-61-15.0-E-91
Zoro # G505808658
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULHK
- Amps 15A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IULHK111-1-61-15.0-E-91
- Zoro # G505808658
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.265 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | IULHK |
Amps | 15A |
Number of Poles | 3 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, 5.00 (JBX3510WH-A)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- OPTICAM ST Cradles for OptiCam Termination Tool (FSTC)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5346-0)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG13C0060TFFJ)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO3155237)
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 4 Pole, 400V AC, C Curve (5SY64167)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, C Curve (M9F22325)
- SQUARE D Molded Case Circuit Breaker, HGA Series 60A, 3 Pole, 600V AC (HGA36060)
- DAYTON Circuit Breaker, NDB2-63 D16/1 Series 16A, 1 Pole, 277V AC, D Curve (5ZVD8)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO340)
- Sensata Circuit Breakers