Shop All Circuit Breakers
Sensata
Circuit Breaker, IULHK Series 15A, 2 Pole, 277V AC
Mfr # IULHK11-1REG4-62F-15.0-C-0
Zoro # G005810113
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULHK
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 277V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IULHK11-1REG4-62F-15.0-C-0
- Zoro # G005810113
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Height | 2.49 in |
Details
Item | Circuit Breaker |
Series | IULHK |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 277V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (US6J3I)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT6, 50-Pack (VDV826-703)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA4KN31BW3)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C1/1 L Series 1A, 1 Pole, 277V AC, C Curve (33V886)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 1 Pole, 240/415V AC, B Curve (M9F21106)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100VH)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 1 Pole, 240/415V AC, C Curve (M9F42163)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 1 Pole, 277/480V AC, D Curve (FAZ-D30/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 3 Pole, 120/240V AC (QOU325)
- SIEMENS Circuit Breaker, QD Series 15A, 2 Pole (ITED215)
- Sensata Circuit Breakers