Shop All Circuit Breakers
Sensata
Circuit Breaker, IUL Series 5A, 3 Pole
Mfr # IUL111-1-42-5.00-01
Zoro # G505810408
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IUL
- Amps 5A
- Number of Poles 3
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IUL111-1-42-5.00-01
- Zoro # G505810408
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IUL |
Amps | 5A |
Number of Poles | 3 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V387-45EG)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Screw On (HW-J141206SCWW)
- SQUARE D Coil, Magnetic, 480vac (3104140060)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880021-BP)
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-071S)
- GE Miniature Circuit Breaker, THHQB Series 30A, 1 Pole, 120/240V AC (THHQB1130)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 90A, 3 Pole, 480V AC (HED43B090)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115DFC)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 50A, 3 Pole, 480V AC (ED43B050)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 3 Pole, 277/480V AC (EDB34050)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 1 Pole, 240/415V AC, C Curve (M9F42102)
- Sensata Circuit Breakers