Shop All Circuit Breakers
Sensata
Circuit Breaker, IUGNF Series 25A, 2 Pole, 240V AC
Mfr # IUGNF66-33465-25
Zoro # G505810446
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IUGNF
- Amps 25A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IUGNF66-33465-25
- Zoro # G505810446
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 2.256 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Series | IUGNF |
Amps | 25A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Flat, Bus Connected Screw |
DC Voltage Rating | 80V DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN2)
- L.H. DOTTIE L.H. Dottie 3'' Insulated Ground Bushing w/ Lay In Lug, 5PK (GBL300)
- SUPERIOR ELECTRIC Locking Flanged Inlet 2-Pole 3-Wire 20A 125V NEMA L5-20P (YGF166)
- EATON B-LINE Angle Bracket, Steel, 0.3 In. H (BH7)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 208/120V AC, A Curve (QOB320GFI)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 1 Pole, 240/415V AC, C Curve (M9F22113)
- EATON Molded Case Circuit Breaker, HFD Series 225A, 3 Pole, 600V AC (HFD3225)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250N)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, DK Series 400A, 240V AC (DK3400FS)
- EATON Circuit Breaker, PDG Series 250A, 3 Pole, 600V AC, A Curve (PDG33G0250TFAJ)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 2 Pole, 120/240V AC (UBIP215)
- Sensata Circuit Breakers