Shop All Circuit Breakers
Sensata
Circuit Breaker, IUGNF Series 25A, 1 Pole
Mfr # IUGNF6-35176-25
Zoro # G005810335
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series IUGNF
- Amps 25A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IUGNF6-35176-25
- Zoro # G005810335
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 2.256 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Series | IUGNF |
Amps | 25A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP32688)
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904, 50'L Cord, 12/3 GA (SL-8904)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-Q-2-X)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Intrinsic Blue (C3IB6)
- PARALLAX POWER SUPPLY Circuit Breaker, 30/20A, 2 Pole, 120V AC (P2F-ITEQ3020)
- SUPERIOR ELECTRIC 30A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE30OLS)
- EATON Circuit Breaker, FAZ Series 6A, 2 Pole, 277/480V AC, D Curve (FAZ-D6/2)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 0.5A, 1 Pole, 240/415V AC, B Curve (M9F21170)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125)
- SIEMENS Circuit Breaker, QP Series 35A, 2 Pole, 120/240V AC (ITEQ235)
- GE Molded Case Circuit Breaker, TEY Series 20A, 2 Pole, 277/480V AC (TEY220)
- Sensata Circuit Breakers