Shop All Circuit Breakers
Sensata
Circuit Breaker, IUGN Series 7.5A, 3 Pole
Mfr # IUGN666-1REC4-42F-7.50-B
Zoro # G605810087
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IUGN
- Amps 7.5A
- Number of Poles 3
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IUGN666-1REC4-42F-7.50-B
- Zoro # G605810087
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.265 in |
Depth | 2.256 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Series | IUGN |
Amps | 7.5A |
Number of Poles | 3 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel U Fitting, Silver, Width: 5 3/8 in (V300UEG)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6107-24-00)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-50BK)
- TRIPLETT Coaxial Connector, BNC Male, 1" Size, PK10 (301-00-75TP)
- SQUARE D Miniature Circuit Breaker, QO Series 175A, 2 Pole, 120/240V AC (QO2175VH)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140HID)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 50A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-650-521-E)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240H)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 3 Pole, 277/480V AC, D Curve (FAZ-D15/3-NA)
- SQUARE D Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260CP)
- Sensata Circuit Breakers