Shop All Circuit Breakers
Sensata
Circuit Breaker, IUGN Series 7.5A, 1 Pole
Mfr # IUGN6-1-53-7.50
Zoro # G005809971
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IUGN
- Amps 7.5A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IUGN6-1-53-7.50
- Zoro # G005809971
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 2.256 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Series | IUGN |
Amps | 7.5A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO POWER! GP-ICR-50, IC SERIES REMOTE (77742)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3325C)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ001)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 125A, 250V AC, Non-Indicating (NON-125)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, Z Curve (M9F44101)
- SIEMENS Circuit Breaker, 5SY4 Series 60A, 3 Pole, 400V AC, C Curve (5SY43607)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QOT1515)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 3 Pole, 240V AC (BQ3B020)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- GE Miniature Circuit Breaker, THQP Series 50A, 1 Pole, 120/240V AC (THQP150)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, D Curve (M9F43215)
- Sensata Circuit Breakers