Shop All Circuit Breakers
Sensata
Circuit Breaker, IUGN Series 4A, 2 Pole
Mfr # IUGN66-1-62-4.00
Zoro # G005810168
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IUGN
- Amps 4A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IUGN66-1-62-4.00
- Zoro # G005810168
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 2.256 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Series | IUGN |
Amps | 4A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- RACO Electrical Box Cover, Octagon, [Delete] Gang, Octagon, Galvanized Steel, Flat, Blank (722)
- WIREMOLD Replacement Cutter Blade, Gray, Steel (607K)
- EUCHNER 1NC/1NO Interlock Switch IP 67 (NZ1VZ-528E-M)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 2x1, 1x2 Pole, 120/240V AC (HOMT1515215)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, C Curve (5SJ41117HG40)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100U44X)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QOM2200MM)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC (EHD3030)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 2 Pole, 120/240V AC (BF220A)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- Sensata Circuit Breakers