Shop All Circuit Breakers
Sensata
Circuit Breaker, IUGN Series 30A, 1 Pole
Mfr # IUGN1-1-72-30.0
Zoro # G505810026
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IUGN
- Amps 30A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IUGN1-1-72-30.0
- Zoro # G505810026
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 2.256 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Series | IUGN |
Amps | 30A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Push On |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- MIDWEST FASTENER 2 or 3 Speed Pull Chain Switches 2PK (65344)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- SQUARE D Miniature Circuit Breaker, QOB Series 125A, 3 Pole, 120/240V AC (QOB3125VH)
- ABB Circuit Breaker, SU201 Series 6A, 1 Pole, 230V AC, C Curve (SU201M-C6)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F42320)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 2 Pole, 120/240V AC (QOU250)
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120CS)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, C Curve (FAZ-C3/2)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 3 Pole, 240/415/440V AC, D Curve (M9F23313)
- Sensata Circuit Breakers