Shop All Circuit Breakers
Sensata
Circuit Breaker, IUGN Series 30A, 1 Pole, 250V AC
Mfr # IUGN6-1-51-30.0
Zoro # G605808619
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IUGN
- Amps 30A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IUGN6-1-51-30.0
- Zoro # G605808619
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 2.256 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Series | IUGN |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
DC Voltage Rating | 80V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 2.0'', 10PK (BLTAF002010)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- SUPERIOR ELECTRIC 8 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC183M)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 1 Pole, 277/480V AC, C Curve (FAZ-C15/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO2251021)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230HID)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOH260)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 100A, 3 Pole, 480V AC (ED43B100)
- SQUARE D Molded Case Circuit Breaker, HDL Series 100A, 3 Pole, 600V AC (HDL36100U31X)
- SIEMENS Circuit Breaker, QP/MP Series 30A, 1 Pole, 120/240V AC (ITEQ130)
- Sensata Circuit Breakers