Shop All Circuit Breakers
Sensata
Circuit Breaker, IUGN Series 15A, 1 Pole
Mfr # IUGN1-1-51F-15.0
Zoro # G605810124
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IUGN
- Amps 15A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IUGN1-1-51F-15.0
- Zoro # G605810124
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 2.256 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Series | IUGN |
Amps | 15A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1 1/4 X 1 IN RIGID REDUCING WASHER 2/BG (96843)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", Lt (TEP10)
- GENERAC Flip Lid Accessory for Power Inlet Boxes (6393)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300354)
- EATON Circuit Breaker, BD Series 15/20A, 1 Pole, 120V AC (BD1520)
- DAYTON Circuit Breaker, NDB2-63 D10/3 Series 10A, 3 Pole, 480V AC, D Curve (5ZVF8)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, B Curve (M9F21340)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F23120)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG13F0035TFFJ)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23G0040TFFL)
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, B Curve (FAZ-B15/1-SP)
- Sensata Circuit Breakers