Shop All Circuit Breakers
Sensata
Circuit Breaker, IUGN Series 10A, 2 Pole
Mfr # IUGN66-1-62-10.0
Zoro # G005810342
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IUGN
- Amps 10A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IUGN66-1-62-10.0
- Zoro # G005810342
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 2.256 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Series | IUGN |
Amps | 10A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell SFC6BK Cat.6 Inline Keystone Coupler - 1 x RJ-45 Network Female - 1 x RJ-45 Network Female - Black (SFC6BK)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC220/240(S))
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK84W3BE)
- NVENT HOFFMAN Tamper-Resistant Screws, #10-32, Stainless Steel (ATRSK)
- GE Miniature Circuit Breaker, THHQB Series 20A, 1 Pole, 120/240V AC (THHQB1120)
- GE Miniature Circuit Breaker, THQB Series 40A, 3 Pole, 240V AC (THQB32040)
- GE Molded Case Circuit Breaker, TEY Series 20A, 2 Pole, 277/480V AC (TEY220)
- EATON Miniature Circuit Breaker, FAZ-RT Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3-RT)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (Q0120C)
- GE Miniature Circuit Breaker, THQB Series 30A, 2 Pole, 120/240V AC (THQB2130HID)
- SQUARE D Molded Case Circuit Breaker, JJA Series 225A, 3 Pole, 600V AC (JJA36225)
- Sensata Circuit Breakers