Shop All Circuit Breakers
Sensata
Circuit Breaker, IUGN Series 0.5A, 2 Pole
Mfr # IUGN66-1-72-.500
Zoro # G605809708
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IUGN
- Amps 0.5A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IUGN66-1-72-.500
- Zoro # G605809708
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 2.256 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Series | IUGN |
Amps | 0.5A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- WIEGMANN Louver Plate Kit, 8.19 in. Hx9.5 in. W (WAVK0806)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1141L2)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO1151021)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100SA)
- SQUARE D Molded Case Circuit Breaker, HLL Series 150A, 3 Pole, 600V AC (HLL36000S15)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ230-1)
- EATON Molded Case Circuit Breaker, HMCP Series 250A, 3 Pole, 600V AC (HMCPJ250G5L)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 2 Pole, 120/240V AC (B240)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFN120GF)
- Sensata Circuit Breakers