Shop All Circuit Breakers
Sensata
Circuit Breaker, IUGH666 Series 3 Pole
Mfr # IUGH666-1-41-25.0-01
Zoro # G605809739
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IUGH666
- Number of Poles 3
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IUGH666-1-41-25.0-01
- Zoro # G605809739
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IUGH666 |
Number of Poles | 3 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 1/2" Post - 2-Pack (252717)
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, White, PK100 (DC-3/4N)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125FCU)
- RACO Retro Ring, NOVAL Accessory, Galvanized steel, Square Box (206RAC)
- SQUARE D Circuit Breaker, HOMT Series 15A, 2x1, 1x2 Pole, 120/240V AC (6721419)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 2 Pole, 120/240V AC (B215H)
- EATON Molded Case Circuit Breaker, HMCP Series 250A, 3 Pole, 600V AC (HMCPJ250W5L)
- WESTINGHOUSE Molded Case Circuit Breaker, 3 Pole, 600V AC (HFB3025)
- GE Miniature Circuit Breaker, THQB Series 80A, 3 Pole, 240V AC (THQB32080)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140)
- Sensata Circuit Breakers