Shop All Circuit Breakers
Sensata
Circuit Breaker, IUGH66 Series 2 Pole
Mfr # IUGH66-1-64-15.0-CQ-01
Zoro # G605809876
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IUGH66
- Number of Poles 2
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IUGH66-1-64-15.0-CQ-01
- Zoro # G605809876
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IUGH66 |
Number of Poles | 2 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, HCP, 600A, Main Lug (HCP32686)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- POWER FIRST 3.9" L Miniature Cable Tie RD PK 100 (36J206)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Blue (HS3-100-10-BL)
- GE Molded Case Circuit Breaker, TEY Series 80A, 1 Pole, 277/480V AC (TEY180)
- EATON BUSSMANN Eaton Cooper-Bussman BP-MB-15 15 A Plug Type Circuit Breaker (EA311721)
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, A Curve (5SY41015)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 2 Pole, 120/240V AC (QOU235)
- EATON Molded Case Circuit Breaker, EG Series 70A, 3 Pole, 347/600V AC (EGE3070FFG)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020240)
- EATON Circuit Breaker, CHF Series 50A, 1 Pole, 120/240V AC (216742)
- Sensata Circuit Breakers