Shop All Circuit Breakers
Sensata
Circuit Breaker, IUGH66 Series 2 Pole
Mfr # IUGH66-1-62-15.0-Q-01
Zoro # G505809921
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IUGH66
- Number of Poles 2
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IUGH66-1-62-15.0-Q-01
- Zoro # G505809921
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IUGH66 |
Number of Poles | 2 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2D-000A)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 16 Spaces, NEMA 1 (QOC16US)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK10 (PRT-S36FG-DA)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRN115AF)
- MOELLER Molded Case Circuit Breaker, 100A, 3 Pole, 600V AC (NZMH6-100/ZM6-100-800-OBI-CNA)
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-NA-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, Not Rated, C Curve (FAZ-C10/2-NA-DC)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 100A, 2 Pole, 120/240V AC (UBIP2100)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC, A Curve (QOB230GFI)
- Sensata Circuit Breakers