Shop All Circuit Breakers
Sensata
Circuit Breaker, IUGH111 Series 3 Pole
Mfr # IUGH111-1-62F-15.0-91
Zoro # G505809778
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IUGH111
- Number of Poles 3
- Trip Type Hydraulic Magnetic
- Terminal Connection Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IUGH111-1-62F-15.0-91
- Zoro # G505809778
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IUGH111 |
Number of Poles | 3 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Black (AT1620-BK)
- GE Extension Cord, In/Outdoor, Grounded, 50 ft (51926)
- MELTRIC 63-68165 INLET (63-68165)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AD)
- SQUARE D Miniature Circuit Breaker, QOB Series 150A, 3 Pole, 120/240V AC (QOB3150VH)
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 2 Pole, 120/240V AC (QO245)
- DAYTON Circuit Breaker, NDB2-63 C20/3 Series 20A, 3 Pole, 480V AC, C Curve (5ZUV2)
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120AF2)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, C Curve (M9F22340)
- EATON Molded Case Circuit Breaker, HMCP Series 250A, 3 Pole, 600V AC (HMCPJ250G5L)
- SIEMENS Circuit Breaker, B Series 30A, 3 Pole, 240V AC (B330)
- Sensata Circuit Breakers