Shop All Circuit Breakers
Sensata
Circuit Breaker, IUG6 Series 1 Pole
Mfr # IUG6-1-51-10.0-01
Zoro # G005809872
product price: $69.15
/ea
Sold in multiples of 2 for $138.30
$138.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IUG6
- Number of Poles 1
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IUG6-1-51-10.0-01
- Zoro # G005809872
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IUG6 |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (DU323)
- CANTEX Elbow, 90 Degree, 1-1/2 In Conduit, PVC (5133827)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (8310I)
- K-TOOL INTERNATIONAL Tightening Tool, Nylon Tie (KTI-76000)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 40A, 2 Pole, 120/240V AC (UBIP240)
- EATON Circuit Breaker, PDG Series 1,200A, 3 Pole, 600V AC, A Curve (PDG53K1200E2NN)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 45A, 4 Pole, 240/415/440V AC, C Curve (M9F22445)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 80A, 2 Pole, 120/240V AC (UBIF280NB)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, B Curve (M9F21332)
- EATON Miniature Circuit Breaker, GHB Series 20A, 1 Pole, 277V AC (GHB1020)
- Sensata Circuit Breakers