Shop All Circuit Breakers
Sensata
Circuit Breaker, IUG1 Series 1 Pole
Mfr # IUG1-40123-8
Zoro # G205809719
product price: $50.69
/ea
Sold in multiples of 2 for $101.38
$101.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IUG1
- Number of Poles 1
- Trip Type Hydraulic Magnetic
- Terminal Connection Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IUG1-40123-8
- Zoro # G205809719
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IUG1 |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-SM)
- EATON Miniature LED Bulb, 6 to 12V, Green (E22LED612GN)
- SCHNEIDER ELECTRIC Contact Block, Black, 2NO, 22 mm, ZB4 (ZB4BZ1035)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thin Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-NA-SP)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 2 Pole, 120/240V AC (Q230HID)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250GFICP)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 3 Pole, 277/480V AC (EDB34020)
- GE Molded Case Circuit Breaker, TED Series 60A, 3 Pole, 600V AC (TED136060WL)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- Sensata Circuit Breakers