Shop All Circuit Breakers
Sensata
Circuit Breaker, IUG1 Series 1 Pole
Mfr # IUG1-40123-7
Zoro # G305809749
product price: $50.65
/ea
Sold in multiples of 2 for $101.30
$101.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IUG1
- Number of Poles 1
- Trip Type Hydraulic Magnetic
- Terminal Connection Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IUG1-40123-7
- Zoro # G305809749
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IUG1 |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES Pressed Beam Clamp, 100PK (WPBC)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- VAST Safety End Cap, 13/16"X1-5/8", Black, PK10 (V400NEOCPBK-10)
- MONOPRICE Ethernet Cable, Cat 6, Red, 3 ft. (2297)
- EATON Circuit Breaker, BR Series 20/40A, 4 Pole, 120/240V AC (BQ2402120)
- DAIDO PE60100 No. 60-100 Chain Breaker (483727)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 32A, 3 Pole, 277/480V AC, C Curve (5SJ43327HG42)
- GE Miniature Circuit Breaker, THQC Series 20A, 1 Pole, 120/240V AC (THQC1120WL)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 2 Pole, 120/240V AC (Q230HID)
- TOOL W0204ML1060U 60 amp Outdoor Circuit Breaker (TO2190706)
- SIEMENS Main Breaker Kit 150A (ITEMBK150)
- Sensata Circuit Breakers