Shop All Circuit Breakers
Sensata
Circuit Breaker, IPA Series 7.5A, 2 Pole
Mfr # IPA-11-1-61-7.50-01-T
Zoro # G605809449
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IPA
- Amps 7.5A
- Number of Poles 2
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IPA-11-1-61-7.50-01-T
- Zoro # G605809449
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IPA |
Amps | 7.5A |
Number of Poles | 2 |
Trip Type | Hydraulic Magnetic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Panel Mounting Kit (ASPTED3P)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- BLUE SEA SYSTEMS Blue Sea 5021 Water Resistant Fuse Holder (5021)
- CALBRITE Conduit Clamp, 316 SS, 3-1/2 In (S63500SC00)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 2 Pole, 240/415/440V AC, B Curve (M9F21201)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260601)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 10A, 1 Pole, 240V AC (7206)
- SQUARE D Molded Case Circuit Breaker, BGA Series 15A, 3 Pole, 347/600V AC, B Curve (BGA36015)
- SIEMENS Miniature Circuit Breaker, Q Series 90A, 2 Pole, 120/240V AC (Q290)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QOM2125MM)
- Sensata Circuit Breakers