Shop All Circuit Breakers
Sensata
Circuit Breaker, IPA Series 5A, 1 Pole
Mfr # IPA-666-1-40-5.00-A-01
Zoro # G605809579
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IPA
- Amps 5A
- Number of Poles 1
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IPA-666-1-40-5.00-A-01
- Zoro # G605809579
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IPA |
Amps | 5A |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN TV Wall Plate Blank Ivory (200-258IV)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 240VAC, 10A (CA2KN22U7)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703ZA)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 2 Pole, 120/240V AC (QOB270)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 80A, 2 Pole, 120/240V AC (UBIF280NB)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CMB-153-27G3N-W-A/15)
- EATON Circuit Breaker, PDD Series 225A, 3 Pole, 240V AC, A Curve (PDD23G0225TFFL)
- FEDERAL PACIFIC Molded Case Circuit Breaker, 15A, 3 Pole, 600V AC (NF631015)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515CP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 3 Pole, 240/415/440V AC, C Curve (M9F22363)
- Sensata Circuit Breakers