Shop All Circuit Breakers
Sensata
Circuit Breaker, IPA Series 30A, 1 Pole
Mfr # IPA-1-1REC4-52-30.0-01
Zoro # G205809351
product price: $51.15
/ea
Sold in multiples of 2 for $102.30
$102.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IPA
- Amps 30A
- Number of Poles 1
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IPA-1-1REC4-52-30.0-01
- Zoro # G205809351
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IPA |
Amps | 30A |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- HUBBELL Receptacle, Stud, Grn, Female, Taper (HBL15FRSGN)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24D026)
- ANCOR 12-10 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210225)
- SQUARE D Molded Case Circuit Breaker, HGA Series 50A, 3 Pole, 600V AC (HGA36050)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 1 Pole, 120/240V AC (QOU125VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB370VH)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120/240V AC (QO125)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- SQUARE D Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- EATON Circuit Breaker, PDG Series 400A, 3 Pole, 600V AC, A Curve (PDG43M0400TFAJ)
- Sensata Circuit Breakers