Shop All Circuit Breakers
Sensata
Circuit Breaker, IPA Series 20A, 1 Pole
Mfr # IPA-1-1-62-20.0-A-01-T
Zoro # G205809368
product price: $37.25
/ea
Sold in multiples of 2 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IPA
- Amps 20A
- Number of Poles 1
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IPA-1-1-62-20.0-A-01-T
- Zoro # G205809368
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IPA |
Amps | 20A |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATDR Series, Time-Delay, 2.8A, 600V AC, Non-Indicating (ATDR2-8/10)
- TORK Shorting Cap, Turn Lock, Weatherproof (5500)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI)
- NVENT HOFFMAN Rack Angles, Steel (EWMR36S)
- SQUARE D Molded Case Circuit Breaker, HJL Series 30A, 3 Pole, 600V AC (HJL36030M71)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 240V AC (QOU230H)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC (UBIZ0220)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 3 Pole, 240/415/440V AC, C Curve (M9F42330)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB3801021)
- SQUARE D Miniature Circuit Breaker, EJB Series 20A, 1 Pole, 277V AC (EJB14020)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, B Curve (M9F21350)
- Sensata Circuit Breakers