Shop All Circuit Breakers
Sensata
Circuit Breaker, IPA Series 200mA, 2 Pole
Mfr # IPA-11-1-62-.200-A-01-T
Zoro # G205809528
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series IPA
- Amps 200mA
- Number of Poles 2
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IPA-11-1-62-.200-A-01-T
- Zoro # G205809528
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IPA |
Amps | 200mA |
Number of Poles | 2 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon 1/2 In. Male Threaded & Socket Terminal Adapter (E943DRCTN)
- SICK Fiber Optic 10-30V-Dc Photoelectric Sensor (WLL160-F122)
- PANDUIT Ferrule, non-insulated, 1 AWG (50.0mm²) (F87-22-C)
- AMPHENOL ER 3C 312 PIN PLUG (MS3106A1610P)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-NA-SP)
- SIEMENS 20 amp Self Test GFCI Breaker Single Pole (SI577827)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, C Series 150A, 3 Pole, 600V AC (HFD3150S)
- DAYTON Circuit Breaker, NDB2-63 B10/3 Series 10A, 3 Pole, 480V AC, B Curve (5ZUY4)
- SQUARE D Circuit Breaker, QMB Series 400A, 3 Pole, 600V AC (QMB3400LA)
- EATON Molded Case Circuit Breaker, EHD Series 15A, 3 Pole, 480V AC (EHD3015)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120DF)
- Sensata Circuit Breakers