Shop All Circuit Breakers
Sensata
Circuit Breaker, IPA Series 10A, 1 Pole
Mfr # IPA-66-1-62-10.0-A-01-T
Zoro # G005809551
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IPA
- Amps 10A
- Number of Poles 1
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IPA-66-1-62-10.0-A-01-T
- Zoro # G005809551
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IPA |
Amps | 10A |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco FREEDiM Series Micro Dimmer, Nickel (L-WLD-1RND-NI-1)
- SQUARE D Push Buttn Contrl Station, Start/Jog/Stop (9001BG316)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1D-75)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 10' Long - Red (HS368-S10-RED)
- SQUARE D Molded Case Circuit Breaker, QBA Series 125A, 3 Pole, 240V AC (QBA32125)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BRN120GF)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D16/3 L Series 16A, 3 Pole, 480V AC, D Curve (33V921)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115HID)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 40A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-640-111-C)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 1 Pole, 277V AC (EHD1040)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515)
- Sensata Circuit Breakers