Shop All Circuit Breakers
Sensata
Circuit Breaker, IPA Series 10A, 1 Pole
Mfr # IPA-6-1REG4-52-10.0-01
Zoro # G605809364
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IPA
- Amps 10A
- Number of Poles 1
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IPA-6-1REG4-52-10.0-01
- Zoro # G605809364
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IPA |
Amps | 10A |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WK)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- HELI-TUBE 1/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/8 C-100)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 208/120V AC, A Curve (QO315GFI)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG13C0060TFFJ)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 3 Pole, 120/240V AC (QO335)
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 115A, 3 Pole, 690V AC (GV4PB115S)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 200A, 2 Pole, 120/240V AC (7476)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130)
- SIEMENS Circuit Breaker, 125A, 2 Pole (MBK125A)
- Sensata Circuit Breakers