Shop All Circuit Breakers
Sensata
Circuit Breaker, IMLK1 Series 1 Pole
Mfr # IMLK1-1RS5-30625-6
Zoro # G505808474
Sold in multiples of 3 for $86.55
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IMLK1
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Terminal Connection Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IMLK1-1RS5-30625-6
- Zoro # G505808474
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IMLK1 |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector Switch 3pos Maintain (49SDSBJ)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- ZORO SELECT 50 ft. 12/3 Extension Cord SJTW (5XFP4ID)
- WIREMOLD Telephone Outlet Box, Gray, Steel (1546T)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 2 Pole, 347/600V AC, B Curve (BDA260302)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20/20A, 1 Pole, 120/240V AC (UBIP2020)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 2 Pole, 347/600V AC (EDB26050)
- SQUARE D Molded Case Circuit Breaker, QBL Series 250A, 3 Pole, 240V AC (QBL32250)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 2 Pole, 240/415/440V AC, B Curve (M9F21208)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, C Curve (FAZ-C25/3-NA)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130)
- Sensata Circuit Breakers