Shop All Circuit Breakers
Sensata
Circuit Breaker, IELZXK111 Series 15A, 3 Pole
Mfr # IELZXK111-1-62-15.0-BDG-05
Zoro # G205809276
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELZXK111
- Amps 15A
- Number of Poles 3
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELZXK111-1-62-15.0-BDG-05
- Zoro # G205809276
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELZXK111 |
Amps | 15A |
Number of Poles | 3 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Black, Nylon Jacket, PVC Insulation (58026504)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Chrome, 15A Kit (RCT200CH)
- NVENT HOFFMAN Upper Front Door Accessories (PSTLO)
- RACO Locknut, 1-1/2", Steel, Non Ul (1196)
- MOELLER Molded Case Circuit Breaker, 40A, 3 Pole, 600V AC (NZM6B-63/ZM6A-40-NA)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 3 Pole, 277/480V AC, D Curve (FAZ-D3/3-NA)
- DAYTON Circuit Breaker, NDB2-63 D1/1 Series 1A, 1 Pole, 277V AC, D Curve (5ZVD3)
- SIEMENS Miniature Circuit Breaker, BQ Series 40A, 2 Pole, 120/240V AC (BQ2B040)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 125A, 3 Pole, 480V AC (ED43B125)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 1 Pole, 120V AC (BQ1B020)
- Sensata Circuit Breakers