Shop All Circuit Breakers
Sensata
Circuit Breaker, IELK111 Series 3 Pole
Mfr # IELK111-32590-60-V
Zoro # G605809432
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELK111
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELK111-32590-60-V
- Zoro # G605809432
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELK111 |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS208BLNAL2)
- HUBBELL WIRING DEVICE-KELLEMS Connector (HBL8809C)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS130BLPAM12)
- GENERAC Block Heater For QuietSource Series (5616)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020)
- GE Molded Case Circuit Breaker, THQL Series 40A, 3 Pole, 240V AC (THQL32040)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG13C0060TFFJ)
- GE Molded Case Circuit Breaker, TEY Series 20A, 2 Pole, 277/480V AC (TEY220)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 2 Pole, 120/240V AC (QO235)
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 2 Pole, 120/240V AC (QOB235)
- GE Molded Case Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (THQL21100)
- Sensata Circuit Breakers