Shop All Circuit Breakers
Sensata
Circuit Breaker, IELK11 Series 20A, 2 Pole
Mfr # IELK11-1-61-20.0-ABGK-01-V
Zoro # G205809313
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELK11
- Amps 20A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELK11-1-61-20.0-ABGK-01-V
- Zoro # G205809313
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELK11 |
Amps | 20A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07M)
- PANDUIT 4-45/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (S5-50-M0)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3632)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, D Curve (FAZ-D2/1-NA-SP)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D25/1 L Series 25A, 1 Pole, 120V AC, D Curve (33V956)
- SQUARE D Molded Case Circuit Breaker, HJL Series 25A, 3 Pole, 600V AC (HJL36025)
- SIEMENS Miniature Circuit Breaker, Q Series 60A, 2 Pole, 120/240V AC (Q260)
- UBI Circuit Breaker, UBIZ Series 70A, 2 Pole, 120/240V AC (UBIZ270)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 3 Pole, 120/240V AC (QOU340)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB2501021)
- Sensata Circuit Breakers