Shop All Circuit Breakers
Sensata
Circuit Breaker, IELK1 Series 70A, 1 Pole
Mfr # IELK1-1-72-70.0-01-V
Zoro # G205809535
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELK1
- Amps 70A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELK1-1-72-70.0-01-V
- Zoro # G205809535
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELK1 |
Amps | 70A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 4 ft. Cord, 790 Joules, Gray (TLP604)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SG)
- ZORO SELECT Channel Clevis Hanger, 2 In, Black (V600 2B)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60323J)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 2 Pole, 400V AC, D Curve (5SY42048)
- GE ELECTRIC Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (6122337)
- SQUARE D Molded Case Circuit Breaker, QDL Series 200A, 3 Pole, 240V AC (QDL32200)
- SQUARE D Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (6473797)
- SQUARE D Combination Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (SQ387567)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120V AC, A Curve (QO125GFI)
- Sensata Circuit Breakers