Shop All Circuit Breakers
Sensata
Circuit Breaker, IELK1 Series 5A, 1 Pole
Mfr # IELK1-1-63F-5.00-01-V
Zoro # G605809593
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELK1
- Amps 5A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELK1-1-63F-5.00-01-V
- Zoro # G605809593
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELK1 |
Amps | 5A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box Cover, Square, 2 Gang, Square, PVC, Blank (EZXKLR)
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK (84-2913)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Brwn (HBL300FBN)
- EATON Padlock Attachment, F/30mm Push Buttons (10250TA63)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 2 Pole, 240/415/440V AC, D Curve (M9F43206)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 277/480V AC, B Curve (BDA140201)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, D Curve (FAZ-D10/2-NA)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- EATON BUSSMANN MARINE-RATED 200A AMP 48V-DC MINIATURE CIRCUIT BREAKER (187200P-03-1)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120VH)
- Sensata Circuit Breakers