Shop All Circuit Breakers
Sensata
Circuit Breaker, IELK1 Series 25A, 1 Pole
Mfr # IELK1-1-72-25.0-01-V
Zoro # G605809555
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELK1
- Amps 25A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELK1-1-72-25.0-01-V
- Zoro # G605809555
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELK1 |
Amps | 25A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Waber Surge Protector Strip Metal 6 Outlet 6ft Cord (PM6NS)
- GENERAC Spill Box Drain Back Kit (6511)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- TRIPP LITE Power Strip, 7-Outlet, Black, 25ft cord (PS725B)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, D Curve (FAZ-D3/2)
- SQUARE D Molded Case Circuit Breaker, LA Series 200A, 3 Pole, 600V AC (LA36200)
- SQUARE D Molded Case Circuit Breaker, HDA Series 30A, 2 Pole, 600V AC (HDA260302)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 2 Pole, 120/240V AC (ITEQ215)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340VH)
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 3 Pole, 600V AC (HDL36030)
- Sensata Circuit Breakers