Shop All Circuit Breakers
Sensata
Circuit Breaker, IELK1 Series 20A, 1 Pole
Mfr # IELK1-1REC4R-52-20.0-01-V
Zoro # G605809210
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELK1
- Amps 20A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELK1-1REC4R-52-20.0-01-V
- Zoro # G605809210
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELK1 |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Handle Padlock (HOM1PA)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 225A (MH44)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-O)
- LEVITON Feedthru Switch Sp Wht (C24-05410-0KW)
- GE Molded Case Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 3 Pole, 240/415/440V AC, C Curve (M9F42325)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250)
- SQUARE D Molded Case Circuit Breaker, BDA Series 70A, 3 Pole, 277/480V AC, B Curve (BDA34070Y)
- SQUARE D Molded Case Circuit Breaker, HGA Series 150A, 3 Pole, 600V AC (HGA36150)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220HID)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CHF230)
- Sensata Circuit Breakers