Shop All Circuit Breakers
Sensata
Circuit Breaker, IELK1 Series 15A, 1 Pole
Mfr # IELK1-1-62-15.0-01-V
Zoro # G005809452
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELK1
- Amps 15A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IELK1-1-62-15.0-01-V
- Zoro # G005809452
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELK1 |
Amps | 15A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTIES Maxline Rapidair M8080, 1/2" Elbow Fitting (M8080)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 50A@300VAC, ZC, 90-280VDC, 50 A, 24 to 300V AC, SSP1 Series (SSP1A150M7T)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, B Curve (FAZ-B10/1-SP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, D Curve (M9F23310)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFP115AF)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215VH)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- EATON QUICKLAG TYPE QPH INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER, INDUSTRIAL C (QPHW1040)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, C Curve (FAZ-C5/3-NA)
- Sensata Circuit Breakers