Shop All Circuit Breakers
Sensata
Circuit Breaker, IELK1 Series 1 Pole
Mfr # IELK1-38136-25-V
Zoro # G605809333
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELK1
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELK1-38136-25-V
- Zoro # G605809333
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELK1 |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. 10/100Baset, 100Basefx Mdia Cnvrt, Single-Mode, Ptc-101-S-Lc-Lv (PTC-101-S-LC-LV)
- EXTECH Temperature PID Controller, 1/4 DIN, 5A (96VFL11)
- CALBRITE Locknut, Threaded, 1in., 1-53/64in.L, 316 SS (S61000LN00)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 3 Pole, 277/480V AC, B Curve (BGA34020Y)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C2/1 L Series 2A, 1 Pole, 277V AC, C Curve (33V888)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 2 Pole, 240/415/440V AC, C Curve (M9F42230)
- EATON Circuit Breaker, BR Series 80A, 2 Pole, 120/240V AC (BR280)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 240V AC (QO3305237)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC, A Curve (QO240GFI)
- SUPERIOR ELECTRIC 20A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE20OLS)
- Sensata Circuit Breakers