Shop All Circuit Breakers
Sensata
Circuit Breaker, IELK1 Series 1 Pole
Mfr # IELK1-33195-4
Zoro # G605809401
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELK1
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IELK1-33195-4
- Zoro # G605809401
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELK1 |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Black, 1-Pole Type, Toggle (4801BBLK)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030SB)
- POWER FIRST Dancing Ground Stake, Outdoor, 3 Outlet (21RJ30)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.500)
- SQUARE D Molded Case Circuit Breaker, HGL Series 50A, 3 Pole, 600V AC (HGL36050)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-630-111-C)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 3 Pole, 240V AC (BQ3B060)
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 2 Pole, 120/240V AC (QOU245)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- Sensata Circuit Breakers