Shop All Circuit Breakers
Sensata
Circuit Breaker, IELK1 Series 1 Pole
Mfr # IELK1-1REC4-32164-100
Zoro # G005808493
Sold in multiples of 2 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELK1
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IELK1-1REC4-32164-100
- Zoro # G005808493
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELK1 |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20308)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 300A, 300V AC, Non-Indicating (JLLN300)
- HALEX 3/8 in. Flexible Metal Conduit FMC Clamp Combination Connector (05711B)
- DAYTON Circuit Breaker, NDB2-63 C25/3 Series 25A, 3 Pole, 480V AC, C Curve (5ZVC8)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240H)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 35A, 3 Pole, 240/415/440V AC, C Curve (M9F42335)
- SQUARE D Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (SQ386553)
- GE Miniature Circuit Breaker, THQB Series 35A, 2 Pole, 120/240V AC (THQB2135)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-640-521-E)
- WESTINGHOUSE BREAKER TYPE BR AFCI 15A (BRP115AF)
- Sensata Circuit Breakers